Shop All Facility Signs
Signmission
If Your Dog Poops You Scoop, Heavy-Gauge Aluminum, 18" x 24", A-1824-25132
Mfr # A-1824-25132
Zoro # G709775848
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-1824-25132
- Zoro # G709775848
- UPC # 807330792045
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 18 in |
Size | 18" x 24" |
Length | 24 in |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This is a 18in x 24in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO GLOVE WORK HYBRD BRN M (2014-M)
- BRADY Label, 1/2 in W, White (M6-61-483)
- BIN BUDDY Holder, Label, Pk25 (BB-46)
- TOP DOG Die Cut Apron, 45", 8 mil, Red (81014)
- SIGNMISSION Safety Sign, 9 in Height, Vinyl, 6 in Length, Grilled Ham And Cheese (D-DC-8-Grilled Ham And Cheese)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Server Room Sign, Landscape (OS-NS-P-710-L-18279)
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-Rhode Island Equine (WS-Rhode Island Equine)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Steel Only No Trash Sign, Landscape (OS-NS-D-710-L-18451)
- SIGNMISSION 24 in Height, Plastic, 24" x 18", WS-P-1824-Oregon (WS-P-1824-Oregon)
- SIGNMISSION OSHA Sign, 10" H, Rigid Plastic, Video Surveillance No Illegal Dumping Violators Sign, Landscape (OS-NS-P-1014-L-18875)
- NMC All Drivers Must Chock Wheels Sign, M374AB (M374AB)
- Signmission Facility Signs