Shop All Facility Signs
Signmission
Ice Cream Decal Concession Stand Food Truck Sticker, 8" x 4.5", D-DC-8 Ice Cream19
Mfr # D-DC-8 Ice Cream19
Zoro # G809696043
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 8 in
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # D-DC-8 Ice Cream19
- Zoro # G809696043
- UPC # 746507085101
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 1 in |
Height | 8 in |
Size | 8" |
Length | 4.5 in |
Details
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOL-DEX Label Holder, Self Stick, 4in x 6in, PK50 (APX-46)
- ZORO SELECT Number Set, 1/8 In. H, Steel (3W641)
- BOOST EYEWEAR Reading Glasses, Traditional Black Frames, Comfort Spring Loaded Hinges, 6PK (26300)
- BRADY Double Looped Lockout Cable ABS Plastic 0.19 in Dia x 8 ft L Red (170975)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Aluminum, Trauma Bag Sign, Landscape (OS-NS-A-1218-L-18727)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, NOTICE Electrical Room Sign, Landscape (OS-NS-D-1014-L-15568)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Plant Use Only Do Not Operate Outside Of Sign, Landscape (OS-NS-D-710-L-17315)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Non-Potable Water Not For Drinking Sign, Landscape (OS-NS-D-1218-L-15094)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Aluminum, FACP Room Sign, Landscape (OS-NS-A-1218-L-12413)
- SIGNMISSION Sign with Number 20 Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BW-1818-22902 (A-DES-BW-1818-22902)
- SIGNMISSION Safety Sign, OSHA Notice, 12" Height, Rigid Plastic, Chemical Storage Area Sign, Landscape (OS-NS-P-1218-L-10569)
- Signmission Signs