Shop All Banners
Signmission
Ice Cream 3 Banner Heavy Duty 13 Oz Vinyl with Grommets Single Sided
Mfr # B-60 Ice Cream 3
Zoro # G709661240
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 36 in x 60 in
- UV Resistant Yes
- Double-Sided No
- Sign Mounting Style Mounting Holes
- Height 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-60 Ice Cream 3
- Zoro # G709661240
- UPC # 703791190331
- Country of Origin United States
- Category Banners
Dimensions
Size | 36 in x 60 in |
Height | 60 in |
Length | 36 in |
Details
UV Resistant | Yes |
Double-Sided | No |
Sign Mounting Style | Mounting Holes |
Thickness | 0.1 in |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRILL MARK Adjst Grate 2Wy Sm/Md Gm (50225A)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Female x 1/2 Inch Male NPT Hose Fitting - Swivel, PK 6 (FGF108-D6)
- LOGO BRANDS Notre Dame Navy/White 24 Can Cooler (190-63-1)
- STENS Bushing Kit For Club Car Oem : 102506601 (225-824)
- SIGNMISSION Biscuits & Gravy Banner Heavy Duty 13 Oz Vinyl with Grommets (B-Biscuits & Gravy)
- SIGNMISSION OLIVES BANNER SIGN greek green black kalamata olive oil manzanilla cured (B-Olives)
- SIGNMISSION BEAUTY SALON BANNER SIGN hairdresser stylist colorist color haircuts (B-96 Beauty Salon)
- SIGNMISSION Fresh Bagels Banner Heavy Duty 13 Oz Vinyl with Grommets Single Sided (B-96 Fresh Bagels)
- SIGNMISSION CHEESEBURGERS BANNER SIGN cheese burger sign french fries char broiled grill (B-Cheeseburgers)
- SIGNMISSION Happy Mothers Day Banner Concession Stand Food Truck Single Sided (B-96-30086)
- SIGNMISSION GRAND OPENING BANNER SIGN new store sign signs open soon (B-96 Grand Opening)
- Signmission Flags, Banners & Accessories