Shop All Banners
Signmission
Ice Cold Water Banner Heavy Duty 13 Oz Vinyl with Grommets
Mfr # B-72 Ice Cold Water
Zoro # G709664708
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UV Resistant Yes
- Sign Material Vinyl
- Length 72 in
- Sign Mounting Style Mounting Holes
- Width 0.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-72 Ice Cold Water
- Zoro # G709664708
- UPC # 22099369615
- Country of Origin United States
- Category Banners
Dimensions
Length | 72 in |
Width | 0.01 in |
Height | 24 in |
Size | 24 in x 72 in |
Details
UV Resistant | Yes |
Sign Material | Vinyl |
Sign Mounting Style | Mounting Holes |
Thickness | 0.1 in |
Double-Sided | No |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Cover, Spring Rubber (7019109YP)
- STENS Kenda Tire Replaces 15X6.00-6 Golf Rib 4 Ply, 160-649 (160-649)
- SOLO 20 lb Portable Chest-Mount Spreader (421-S)
- MTD Cap (726-0341)
- SIGNMISSION Barber Shop & Salon Walk-Ins Welcome Banner Concession Stand Food Truck Single Sided (B-30013)
- SIGNMISSION Chocolate Dipped Key Lime Pie Banner Concession Stand Food Truck Single Sided (B-60 Chocolate Dipped Key Lime Pie19)
- SIGNMISSION GRAND OPENING BANNER SIGN new store sign signs open soon (B-Grand Opening)
- SIGNMISSION SALE BANNER SIGN clearance retail signs 50% everything must go storewide (B-Sale)
- SIGNMISSION SHAVED ICE BANNER SIGN hawaiian cart stand signs Italian water sno snow cone (B-72 Shaved Ice)
- SIGNMISSION Fresh Bagels Banner Heavy Duty 13 Oz Vinyl with Grommets Single Sided (B-96 Fresh Bagels)
- SIGNMISSION Biscuits & Gravy Banner Heavy Duty 13 Oz Vinyl with Grommets (B-Biscuits & Gravy)
- Signmission Flags, Banners & Accessories