Shop All Banners
Signmission
ICE BANNER SIGN cold store machine sign chest bag
Mfr # B-96 ICE
Zoro # G509668791
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- UV Resistant Yes
- Width 0.01 in
- Thickness 0.1 in
- Height 96 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # B-96 ICE
- Zoro # G509668791
- UPC # 670541440018
- Country of Origin United States
- Category Banners
Dimensions
Length | 36 in |
Width | 0.01 in |
Height | 96 in |
Size | 36 in x 96 in |
Details
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Sign Material | Vinyl |
Sign Mounting Style | Mounting Holes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARD BUTLER Compact Hose Truck (IHTC-1)
- ALATERRE FURNITURE Brandon Acacia Wood Outdoor Bar Height Bistro Set, Set of 3 (ANBD01ANO)
- GILMOUR Shut-Off Valve Brass (803004-1001)
- SAFER BRAND LAWN FERT RESTORE 20# (9335)
- SIGNMISSION Cotton Candy In A Cup Banner Concession Stand Food Truck Single Sided (B-60 Cotton Candy In A Cup19)
- SIGNMISSION ATM INSIDE BANNER SIGN cash machine money automatic teller machine bank card (B-Atm Inside)
- SIGNMISSION HELP WANTED BANNER SIGN now hiring interview application job position (B-120 Help Wanted)
- SIGNMISSION OPEN TO THE PUBLIC BANNER SIGN wholesale now all welcome wholesaler retail (B-Open To The Public)
- SIGNMISSION ORANGES BANNER SIGN citrus fruit juice florida produce orchard (B-120 Oranges)
- SIGNMISSION Happy Mothers Day Banner Concession Stand Food Truck Single Sided (B-30086)
- SIGNMISSION MUMS BANNER SIGN flower florist shop shoppe plants roses garden supplies (B-72 Mums)
- Signmission Banners