Shop All Parking Signs
Signmission
Hybrid Vehicle Parking Heavy-Gauge Aluminum Architectural Sign, 18" x 18", GW-1818-9835
Mfr # A-DES-GW-1818-9835
Zoro # G509598531
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-GW-1818-9835
- Zoro # G509598531
- UPC # 196617275167
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Parking Sign, 12" W, 6" H, No Text, Aluminum (2359)
- ZORO SELECT Status Alert Tag, 5-3/4 x 3-1/4, PK25 (43Z277)
- ROCKY Ranger Waterproof Outdoor Boot, 95W (RKS0437)
- DYMO Label, Lw 2.25"" X 1.25"" (DYM30334)
- SIGNMISSION Visitor Parking Only 12inx18in Heavy Gauge Aluminums, A-1218 Hospital - Visitor Parking Only (A-1218 Hospital - Visitor Parking Only)
- SIGNMISSION Do Not Block Driveway Allow 10 Ft Clearance on Either Side Parking, A-1824-24168 (A-1824-24168)
- SIGNMISSION STORAGE RV & BOAT PARKING BANNER SIGN short long term secure indoor, B-Storage Rv & Boat Parkin (B-Storage Rv & Boat Parkin)
- SIGNMISSION No Parking Taxi Stand, Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" L, 12" H, A-1218-25004 (A-1218-25004)
- SIGNMISSION No Parking in Areas Marked as Fire Lane CVC Section 22500.1 and 22658 A, A-1824-23724 (A-1824-23724)
- SIGNMISSION No Parking From-to W/ Blank Space Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-22890 (A-1824-22890)
- LYLE Customer Parking Sign, 18" x 12, T1-6210-EG_12x18 (T1-6210-EG_12x18)
- Signmission Parking Signs