Shop All Parking Signs
Signmission
Hotel Parking W/ Bidirectional Arrow, Red & White Aluminum Sign, 18" x 18", RW-1818-23902
Mfr # A-DES-RW-1818-23902
Zoro # G509585845
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-RW-1818-23902
- Zoro # G509585845
- UPC # 785590072575
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 1.31 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Red (19914)
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Green (940WLS-Z7/6FTGN)
- C.H. HANSON Number Set, 3/16 In. H, Steel (21400)
- SIGNMISSION No Parking-Private and Active Driveway Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23801 (A-1218-23801)
- SIGNMISSION Do Not Block Custom No Parking Text Here Heavy-Gauge Aluminum Rust Proof Parking Sign, A-1824-24579 (A-1824-24579)
- SIGNMISSION OSHA Sign, Do Not Park In Front Of Door With, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Portrait, PK10 (OS-NS-D-35-V-11329-10PK)
- SIGNMISSION Handicapped Parking Vehicle Id Required Handicapped Heavy-Gauge Alum Sign, 18" x 18", G-1818-23912 (A-DES-G-1818-23912)
- SIGNMISSION No Parking Dumpster Area 12inx18in Heavy Gauge Alum Signs, 12" L, 18" H, A-1218 Dumpster - NoParking (A-1218 Dumpster - NoParking)
- SIGNMISSION No Parking Anytime Unauthorized Vehicles Towed at Vehicle Owners Expense With Car, A-1824-23764 (A-1824-23764)
- SIGNMISSION No Parking From-to W/ Blank Space Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-22890 (A-1824-22890)
- Signmission Signs