Shop All Parking Signs
Signmission
Hotel Parking All Others Towed Sign, Red & White Aluminum Sign, 18" x 18", RW-1818-23899
Mfr # A-DES-RW-1818-23899
Zoro # G309585854
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-RW-1818-23899
- Zoro # G309585854
- UPC # 785590072605
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 1.31 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Instant Spot Remover, 20 oz., PK4 (ZUSPOT194)
- SIGNMISSION Fun Treats Ice Cream Concession Stand Food Truck Sticker, 12" x 4.5", D-DC-12 Fun Treats Ice Cream19 (D-DC-12 Fun Treats Ice Cream19)
- BRADY Pipe Marker, Caustic, Orng, 3/4 to 1-3/8 In (4307-A)
- BDG Seamless Knit Dyneema Cut Resistant Grey Polyurethane Palm, Size L (9) (99-1-9740-9)
- SIGNMISSION No Parking Do Not Block Dumpster Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BS-1818-23813 (A-DES-BS-1818-23813)
- SIGNMISSION Compact Car Parking Violators Towed Away Vehicle Owners Expense Alum, 24" L, 18" H, A-1824-24250 (A-1824-24250)
- SIGNMISSION Reserved Parking Sign Vendor Parking Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23027 (A-1218-23027)
- SIGNMISSION 15 Minute Parking Loading and Unloading Zone Heavy-Gauge Alum. Sign, 12" x 18", A-1218-24596 (A-1218-24596)
- SIGNMISSION No Parking Any Time with double arrow 12inx18in Heavy Gauges, A-1218 No Parkings - Any double (A-1218 No Parking Signs - Any double)
- SIGNMISSION No Parking in Front of These Doors with Graphic Rust Proof Parking, A-1824-23717 (A-1824-23717)
- SIGNMISSION Reserved Parking Sign Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23009 (A-1218-23009)
- Signmission Parking Signs