Shop All Parking Signs
Signmission
Hotel Guests Parking Violators Towed Away Vehicle Owners Expense Alum, 24" L, 18" H, A-1824-23903
Mfr # A-1824-23903
Zoro # G109582107
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1824-23903
- Zoro # G109582107
- UPC # 785590112967
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 3 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY ToughStripe Floor Marking Tape, General Purpose, Solid, Yellow, 2 in x 100 ft, 8 mil Thickness (104312)
- CONDOR Safety Glasses, Gray Anti-Scratch (4VCK3)
- CONDOR Leather Palm Gloves, Pig Grain, Tan, L, PR (4TJZ1)
- BUTLER CREEK Millitary Sling, 1 x 44 In, Brown, Leather (26112)
- SIGNMISSION Parking With Right Arrow, Heavy-Gauge Aluminum, 12" x 18", A-1218-24899 (A-1218-24899)
- SIGNMISSION Reserved Parking Sign Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23009 (A-1218-23009)
- SIGNMISSION Reserved Parking Sign Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23009 (A-1824-23009)
- SIGNMISSION Overflow Parking with Left Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23516 (A-1218-23516)
- SIGNMISSION Do Not Block Door at Anytime Violators Will Be Towed Away at Owner Expense, A-1824-24185 (A-1824-24185)
- SIGNMISSION Reserved for Pastor Only Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23192 (A-1824-23192)
- SIGNMISSION Customer Parking Only No Overnight Parking Unauthorized Vehicles Towed at Owner Expen, BU-1818-24206 (A-DES-BU-1818-24206)
- Signmission Parking Signs