Shop All Parking Signs
Signmission
Hotel Guests Parking Violators Towed Away Vehicle Owners Expense Alum, 18" L, 24" H, BU-1824-23903
Mfr # A-DES-BU-1824-23903
Zoro # G209583172
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BU-1824-23903
- Zoro # G209583172
- UPC # 196617250928
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit, Heats Up to 12 hrs, 44 in Max Chest, 4 Outside Pockets, Black, XL (204B-21XL)
- THE BRUSH MAN Economy 3-Piece Rainsuit, Pvc Exterior, Poly Interior, Size Xx-Large, 10PK (RAIN-SUIT-XXL)
- NMC Danger Propane No Smoking Sign - Bilingual, ESD667RB (ESD667RB)
- ZORO SELECT Tag, Eye Wash/Shower Inspection, 4 in W x 7 in H, Polyester, Indoor/Outdoor, 10 Pack, White/Green (2RMU6)
- SIGNMISSION Doctors Parking Only With Bidirectional Arrow Heavy-Gauge Alum. Sign, 12" x 18", A-1218-24136 (A-1218-24136)
- SIGNMISSION Reserved Parking Wheelchair W/ Graphic Heavy-Gauge Alum Rust Proof Parking, 18" x 24", A-1824-22996 (A-1824-22996)
- SIGNMISSION Parking Lot Sign No Trucks Allowed, Black & Gold Aluminum Sign, 18" x 18", BG-1818-23419 (A-DES-BG-1818-23419)
- SIGNMISSION Fire Lane Tow-Away Zone with P symbol 12inx18in Heavy Aluminums, A-1218 Tow Away Parkings - F L sy (A-1218 Tow Away Parking Signs - F L sy)
- SIGNMISSION Reserved Stroller Parking With Graphic Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22985 (A-1218-22985)
- SIGNMISSION No Stopping or Standing-Any Time with left arrow 12inx18ins, A-1218 No Stopping or Standing - left (A-1218 No Stopping or Standing - left)
- SIGNMISSION No Parking Fire Zone w/ double arrow 1 12inx18in Heavy Gauge, A-1218 Fire Lane (A-1218 Fire Lane - No PK Fire Z double 1)
- Signmission Signs