Shop All Parking Signs
Signmission
Hotel Guests Parking Violators Towed Away Vehicle Owners Expense Alum, 18" L, 18" H, G-1818-23903
Mfr # A-DES-G-1818-23903
Zoro # G509584176
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-G-1818-23903
- Zoro # G509584176
- UPC # 196617289416
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Drum Spill Cntnmnt Pallet, 2 Drum (5755-YE-G)
- RUBBER-CAL "Dura-Chef Interlock" Anti-Fatigue Matting - 5/8 in x 3 ft x 3 ft - Red Rubber Floor Mat (03_126_INT)
- ROCKPORT WORKS Athletic Shoe, M, 12, Black (RK4689-M-12.0)
- SKULLERZ BY ERGODYNE Safety Glasses, Orange Frame, Purple Mirror Lens (AEGIR-MI)
- SIGNMISSION Company Vehicles Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25274 (A-1218-25274)
- SIGNMISSION OSHA Sign, Employee Parking All Others Towed, 18in X 12in Aluminum, 12" W, 18" L, Portrait (OS-NS-A-1218-V-11957)
- SIGNMISSION No Parking by Order of Fire Marshal Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23628 (A-1218-23628)
- SIGNMISSION Electric Vehicle Parking While Charging W/ Graphic Heavy-Gauge Alum Parking, 18" x 24", A-1824-24113 (A-1824-24113)
- SIGNMISSION Reserved Parking for Building Maintenance Personnel Only Unauthorized Vehicles Towed, A-1824-23129 (A-1824-23129)
- SIGNMISSION Reserved For Doctors 12inx18in Heavy Gauge Aluminums, A-1218 Doctors - Reserved For Doctors (A-1218 Doctors - Reserved For Doctors)
- LYLE Driveway No Parking Sign, 18" x 12, LR7-28-12HA (LR7-28-12HA)
- Signmission Parking Signs