Shop All Parking Signs
Signmission
Hotel Guests Parking Violators Towed Away Vehicle Owners Expense Alum, 18" L, 18" H, BW-1818-23903
Mfr # A-DES-BW-1818-23903
Zoro # G309584345
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BW-1818-23903
- Zoro # G309584345
- UPC # 196617289409
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKY Original Ride Roper Western Boot, 11M (FQ0001108)
- SALISBURY Elec. Glove Protector, 10, Cream, PR (ILP10/10)
- ZORO SELECT Rpr Ord Tag, 7 x 4 In, Bk/R, ISO 9001, PK10 (2RMU8)
- MOLDEX N95 Disposable Respirator, S, White, PK20 (2201N95)
- SIGNMISSION Reserved Parking Resident Parking Only With Bi-Directional Arrow Parking, A-1824-23039 (A-1824-23039)
- SIGNMISSION No Parking Sign No Parking for Delivery Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23666 (A-1218-23666)
- SIGNMISSION No Parking Anytime with Left Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23776 (A-1218-23776)
- SIGNMISSION Handicapped Parking $250 Fine Section 45 Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23919 (A-1218-23919)
- SIGNMISSION Manager Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Employee - Manager Pk Only (A-1218 Employee - Manager Pk Only)
- SIGNMISSION Reserved Parking-for Senior Adults, Black & Gold Aluminum Sign, 18" x 18", BG-1818-23148 (A-DES-BG-1818-23148)
- ACCUFORM PARKING SIGN PARK AT YOUR OWN RISK MVHR424XV (MVHR424XV)
- Signmission Parking Signs