Shop All Parking Signs
Signmission
Hotel Guests Parking Violators Towed Away Vehicle Owners Expense Alum, 18" L, 18" H, BS-1818-23903
Mfr # A-DES-BS-1818-23903
Zoro # G509579769
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BS-1818-23903
- Zoro # G509579769
- UPC # 196617289386
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID TREX Windstorm Series TRX743 HiViz Mesh Goat Skin Leather Palm Impact GloveCut Level A6 (TRX743L)
- BRADY Label, 1 in W, White (M6-20-489)
- BRADY Lockout Station, 0.1875" D, 11.5" H, 15.5"W (153679)
- CONDOR Portable Lockout Kit, Gray, 7-1/2" H (437R69)
- SIGNMISSION Park at Your Own Risk Company Not Respon Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23493 (A-1218-23493)
- SIGNMISSION No Parking Loading Zone With Double Arrow, Heavy-Gauge Aluminum, 12" x 18", A-1218-25022 (A-1218-25022)
- SIGNMISSION Handicapped Parking Vehicle Id Required Handicapped Heavy-Gauge Alum Sign, 18" x 18", BW-1818-23912 (A-DES-BW-1818-23912)
- SIGNMISSION OSHA Sign, Do Not Park In Front Of Door With, 5in X 3.5in Decal, 10PK, 3.5" W, 5" L, Portrait, PK10 (OS-NS-D-35-V-11329-10PK)
- SIGNMISSION PARKING UP ARROW sticker lot garage valet straight ahead, 12" x 4.5", D-12 Parking Up Arrow (D-12 Parking Up Arrow)
- SIGNMISSION Parking Restriction Sign Resident Parkin Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23368 (A-1218-23368)
- SIGNMISSION Do Not Block Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24156 (A-1824-24156)
- Signmission Signs