Shop All Parking Signs
Signmission
Hotel Guests Parking Violators Towed Away Vehicle Owners Expense Alum, 18" L, 18" H, BG-1818-23903
Mfr # A-DES-BG-1818-23903
Zoro # G209579915
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BG-1818-23903
- Zoro # G209579915
- UPC # 785590043162
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 1.31 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Lab Coat, XL, White, PK30 (32KF59)
- MSA SAFETY Exhalation Valve, 10 PK (10097891)
- KINCO Waterproof Thermal Glove, M, PR (PW 2051 M)
- JUSTRITE 2 1/2 gal Red Steel Type II Safety Can Flammables (7325130)
- SIGNMISSION Georgia ADA Handicapped Parking Sign Acc Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23935 (A-1218-23935)
- SIGNMISSION No Parking Do Not Block Entrance, Green & White Aluminum Sign, 18" x 18", GW-1818-23752 (A-DES-GW-1818-23752)
- SIGNMISSION You Must Display Valid Parking Permit to Park Here Alum Sign, 18" x 24", GW-1824-22694 (A-DES-GW-1824-22694)
- SIGNMISSION Fire Lane No Parking Or Standing 12inx18in Heavy Gauges, A-1218 No Stopping or Standing - Fire L (A-1218 No Stopping or Standing - Fire L)
- SIGNMISSION Parking Reserved for Employee of Quarter Alum Rust Proof Parking Sign, 18" x 24", A-1824-23390 (A-1824-23390)
- SIGNMISSION 10 Minute Parking Sign 12inx18in Heavy Gauge Aluminum Signs, A-1218 Drop Off - 10 Minute Parking (A-1218 Drop Off - 10 Minute Parking)
- SIGNMISSION No Parking On The Grass, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25018 (A-1218-25018)
- Signmission Signs