Shop All Banners
Signmission
HOT DOGS CHICAGO STYLE 36in Concession Decal sign cart trailer stand sticker
Mfr # D-DC-36-Hot Dogs Chicago Style
Zoro # G209669654
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UV Resistant Yes
- Sign Mounting Style Self Adhesive
- Thickness 0.1 in
- Double-Sided No
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # D-DC-36-Hot Dogs Chicago Style
- Zoro # G209669654
- Country of Origin United States
- Category Banners
Dimensions
Length | 6 in |
Height | 9 in |
Details
UV Resistant | Yes |
Sign Mounting Style | Self Adhesive |
Thickness | 0.1 in |
Double-Sided | No |
Description
This decal will work great for a window or any smooth surface application. Use on storefronts, restaurants, retail stores, food trucks concession trailers, and much more! High quality professional advertising printed in bold color with an eye-catching gloss finish. Super easy to install - just peel & stick! we recommend using small amount of soapy water during your application to insure you can easily smooth out any air bubbles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYOU CLASSIC Fry Burner Lp Cast Iron (BG12)
- BLUES HOG CHARCOAL BRIQUETE 15.4LB (90915)
- MTD Screw-Hxacrnwsh M6- (710-06133)
- CRAFTSMAN Zero-Turn Mower Cover, 60 Inch (CMXGZAA52002001)
- SIGNMISSION ROOT BEER FLOATS BANNER SIGN rootbeer float mug ice cream soda sundae cone (B-72 Root Beer Floats)
- SIGNMISSION Now Hiring Bookkeepers Banner Apply Inside Accepting Application Single Sided (B-96-30205)
- SIGNMISSION Crab Cake Sandwich Banner Concession Stand Food Truck Single Sided (B-120 Crab Cake Sandwich19)
- SIGNMISSION 15 Flavors Snow Cone Banner Heavy Duty 13 Oz Vinyl with Grommets (B-120 15 Flavors Snow Cone)
- SIGNMISSION Happy Mothers Day Banner Concession Stand Food Truck Single Sided (B-96-30086)
- SIGNMISSION DEEP FRIED CHEESE BALLS BANNER SIGN beer battered on a stick cheddar (B-120 Deep Fried Cheese Balls)
- SIGNMISSION Black Eyed Peas Banner Concession Stand Food Truck Single Sided (B-96 Black Eyed Peas19)
- Signmission Flags, Banners & Accessories