Shop All Banners
Signmission
HOT DOGS CHICAGO STYLE 16in Concession Decal sign cart trailer stand sticker
Mfr # D-DC-16-Hot Dogs Chicago Style
Zoro # G309669677
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Double-Sided No
- UV Resistant Yes
- Length 6 in
- Height 9 in
- Sign Mounting Style Self Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # D-DC-16-Hot Dogs Chicago Style
- Zoro # G309669677
- Country of Origin United States
- Category Banners
Dimensions
Length | 6 in |
Height | 9 in |
Details
Double-Sided | No |
UV Resistant | Yes |
Sign Mounting Style | Self Adhesive |
Thickness | 0.1 in |
Description
This decal will work great for a window or any smooth surface application. Use on storefronts, restaurants, retail stores, food trucks concession trailers, and much more! High quality professional advertising printed in bold color with an eye-catching gloss finish. Super easy to install - just peel & stick! we recommend using small amount of soapy water during your application to insure you can easily smooth out any air bubbles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hose Oil (24 326 12-S)
- OREGON PowerCut Bar, 3/8"Ptch, .050"Gauge, D176 Bar Mnt, 18" (180RNDD176)
- ESPOMA LAND / SEA COMPOST 1 CU FT ORGANIC (LSC1)
- SPORTSMAN Compaction Force Plate Compactor with 6.5HP 196cc, 3,000 lbs. (PC3000)
- SIGNMISSION RECLINER SALE BANNER SIGN furniture chairs sofa coffee tables lazyboy (B-Recliner Sale)
- SIGNMISSION Macarons Banner Concession Stand Food Truck Single Sided (B-96 Macarons19)
- SIGNMISSION MANGOS BANNER SIGN tropical fruit stand farm produce farm market juice (B-96 Mangos)
- SIGNMISSION VALENTINES DAY SALE BANNER SIGN sale holiday valentine romantic love (B-120 Valentines Day Sale)
- SIGNMISSION HAND CAR WASH BANNER SIGN detail wax car wash clean auto service (B-120 Hand Car Wash)
- SIGNMISSION STEAK ON A STICK BANNER SIGN meat steak beef bbq grill restaurant food (B-120 Steak On A Stick)
- ORBUS 9 x 10 ft. 6.5 oz Outdoor Canvas Single Sided Hanging Banner - Hemmed Edges (9WX10H-G-ODC-HEM)
- Signmission Banners