Shop All Banners
Signmission
Hot Dogs Banner Heavy Duty 13 Oz Vinyl with Grommets Single Sided
Mfr # B-60 Hot Dogs
Zoro # G609661036
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.1 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Double-Sided No
- Size 36 in x 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-60 Hot Dogs
- Zoro # G609661036
- UPC # 703791190195
- Country of Origin United States
- Category Banners
Dimensions
Size | 36 in x 60 in |
Length | 36 in |
Height | 60 in |
Details
Thickness | 0.1 in |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double-Sided | No |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOY TIME Outdoor Cornhole Lawn Game Set, Family Friendly, Fun for Kids and Perfect for Your Next Tailgate (146357UTJ)
- WARMIES STUFFED ANIMAL HAMSTER PLUSH (CPJ-HAM-1)
- BULLY TOOLS 14 ga Square Point Shovel, Steel Blade, Wood Handle (52525)
- MTD Kit-Handle Panel (753-06437)
- SIGNMISSION Dry Ice Sold Here Banner Concession Stand Food Truck Single Sided (B-30050)
- SIGNMISSION CLEARANCE SALE BANNER SIGN retail signs huge 50% slashed discount bargain (B-Clearance Sale)
- SIGNMISSION TATTOO BANNER SIGN shop artist signs gun modification art piercing art (B-Tattoo)
- SIGNMISSION FRESH PRODUCE BANNER SIGN stand farmers market signs fruit vegetables (B-120 Fresh Produce)
- SIGNMISSION Biscuits & Gravy Banner Heavy Duty 13 Oz Vinyl with Grommets (B-Biscuits & Gravy)
- SIGNMISSION SOD BANNER SIGN landscape landscaper for sale grass seed farm grasses garden (B-Sod)
- SIGNMISSION MANGOS BANNER SIGN tropical fruit stand farm produce farm market juice (B-96 Mangos)
- Signmission Banners