Shop All Wall Art & Decor
Signmission
Hookah Bar Arrow Sign Funny Home Decor 18in Wide
Mfr # P-ARROW-999817
Zoro # G809673259
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UV Resistant Yes
- Double-Sided No
- Length 6 in
- Height 18 in
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # P-ARROW-999817
- Zoro # G809673259
- UPC # 703791214075
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Length | 6 in |
Height | 18 in |
Details
Item | PlasticSign |
UV Resistant | Yes |
Double-Sided | No |
Thickness | 0.1 in |
Sign Mounting Style | Mounting Holes |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Pedestal Desk, 15.5" D X 15.5" W X 18.9" H, Walnut, PVC (Edge), Steel (Slide) (LLR69987)
- TRADEMARK FINE ART Anthony Casay 'Tropical Beach' Canvas Art, 18x24 (ALI20309-C1824GG)
- ZORO SELECT Folding Chair, Blow Molded, Gray, 300 lb. (13V429)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484GN)
- SIGNMISSION Beer Arrow Sign Funny Home Decor 24in Wide (P-ARROW8-999946)
- SIGNMISSION Pool Zone Circle Vinyl Laminated Decal (D-8-CIR-Pool Zone)
- SIGNMISSION Beer Zone Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999947)
- SIGNMISSION Purple Circle Corrugated Plastic Sign (C-8-CIR-Purple)
- SIGNMISSION Ladybug Circle Vinyl Laminated Decal (D-24-CIR-Ladybug)
- SIGNMISSION White Circle Corrugated Plastic Sign (C-12-CIR-White)
- TRADEMARK FINE ART Avery Tillmon 'Pink Graphite Floral Trio' Canvas Art, 16x32 (WAP12327-C1632GG)
- Signmission Wall Art & Decor