Shop All Parking Signs
Signmission
Highway Patrol Parking W/ Graphic, Black & Gold Aluminum Sign, 18" x 24", BG-1824-23906
Mfr # A-DES-BG-1824-23906
Zoro # G509580949
product price: $50.69
/ea
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BG-1824-23906
- Zoro # G509580949
- UPC # 785590245931
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 3 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Full Body Harness, Vest Style, XL (H312004)
- ZORO SELECT Fext Recharge & Mal Nt Rcd Tag, Met, PK25 (3AZ37)
- ZORO SELECT Overboot, Mens, XL, Pull On, Yllw, Latex, PR (9759100)
- HEXARMOR simpleFit Reusable TPE Ear Plugs, Flanged Shape, 25 dB, Orange, 48 PK (18-20001)
- SIGNMISSION Employee of the Week Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24102 (A-1824-24102)
- SIGNMISSION Parking Restriction Visitor Parking Only Unauthorized Vehicles Towed at Owner Expense, BW-1824-23367 (A-DES-BW-1824-23367)
- SIGNMISSION No Parking w/P No Parking symbol & dbl arrow 12inx18in Hvy Ga Alum., A-1218 No Parkings (A-1218 No Parking Signs - P sym double)
- SIGNMISSION OSHA, No Open Flames Or Sparks During Tanker Unloading, 24in X 18in Alum, 18" W, 24" L, Landscape (OS-WS-A-1824-L-12272)
- SIGNMISSION Private Parking Unauthorized Vehicles Towed 12inx18in Aluminums, A-1218 Tow Away Parkings - Priv (A-1218 Tow Away Parking Signs - Priv)
- SIGNMISSION Valet Parking Only 12inx18in Heavy Gauge Aluminums, A-1218 Valet Parkings - Valet Pk O (A-1218 Valet Parking Signs - Valet Pk O)
- LYLE Fine Supplemental Parking Sign, 6" x 12, T1-2057-EG_12x6 (T1-2057-EG_12x6)
- Signmission Signs