Shop All Outdoor Holiday Décor
Signmission
Happy Kwanza Share L Yard Sign & Stake outdoor plastic coroplast window
Mfr # C-2436-DS-Happy Kwanza Share L
Zoro # G809683562
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 36 in
- Width 1/4 in
- Sign Material Coroplast
- Double-Sided Yes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-2436-DS-Happy Kwanza Share L
- Zoro # G809683562
- UPC # 680611709204
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Height | 36 in |
Width | 1/4 in |
Length | 24 in |
Details
Sign Material | Coroplast |
Double-Sided | Yes |
UV Resistant | Yes |
Thickness | 0.1 in |
Sign Mounting Style | Yard Stakes |
Description
Increase Your Bottom Line This 12in X 16in Or 18in X 24in Or 24in X 36in sign is perfect for outdoor use with the included H-frame wire stake for ground mounting or can be used anywhere without the stake as well! Choose between a single-sided or double-sided sign, printed on 4mm corrugated plastic. Inexpensive, Effective Advertisement These Yard Signs provide the cheapest form of advertising known to mankind. Perfect for along roadsides, in front of retail stores or can be mounted anywhere without the stand. You can't go wrong with a Sign Mission yard sign! Product Details: Indoor and Outdoor Use Rust and Fade Resistant One-Sided OR Double-Sided Dimensions: 12in X 16in Or 18in X 24in Or 24in X 36in Indoor and Outdoor Use Outdoor durable corrugated plastic, high-quality vinyl graphics, with premium-grade ink
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TERRE PRODUCTS Blade Adapter (4028398)
- ZORO SELECT Water Hose, PVC, 1/2" ID, 50 ft L (ELMRV12050)
- BIG 4 WHEELER WHEELBARROW Wheelbarrow, Heavy Duty, 10 cu. Ft. (B4W-10)
- MAKITA Handheld Blower, 113 cfm, 152 mph, 18 V, 3.2 lb (XBU06Z)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- PRECIOUS MOMENTS 5.5 in. Night Light Raffie Giraffe (153216)
- LOGO BRANDS Minnesota Wild Inflatable Mascot (815-100-M)
- LOGO BRANDS St Louis Cardinals Inflatable Mascot (527-100-M)
- CELEBRATIONS LED 23.62 in. Glittery Buck and Fawn Yard Decor (20DH0918P2)
- SEASONS USA Seasons 5.125 in. Skeleton Cat Halloween Decor (W82196)
- Signmission Outdoor Holiday Décor