Shop All Outdoor Holiday Décor
Signmission
Happy Kwanza Share L Yard Sign & Stake outdoor plastic coroplast window
Mfr # C-1216-DS-Happy Kwanza Share L
Zoro # G809688550
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Double-Sided Yes
- Height 16 in
- Sign Mounting Style Yard Stakes
- UV Resistant Yes
- Sign Material Coroplast
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # C-1216-DS-Happy Kwanza Share L
- Zoro # G809688550
- UPC # 680611691981
- Country of Origin United States
- Category Outdoor Holiday Décor
Dimensions
Height | 16 in |
Length | 12 in |
Width | 1/4 in |
Details
Double-Sided | Yes |
Sign Mounting Style | Yard Stakes |
UV Resistant | Yes |
Sign Material | Coroplast |
Thickness | 0.1 in |
Description
Increase Your Bottom Line This 12in X 16in Or 18in X 24in Or 24in X 36in sign is perfect for outdoor use with the included H-frame wire stake for ground mounting or can be used anywhere without the stake as well! Choose between a single-sided or double-sided sign, printed on 4mm corrugated plastic. Inexpensive, Effective Advertisement These Yard Signs provide the cheapest form of advertising known to mankind. Perfect for along roadsides, in front of retail stores or can be mounted anywhere without the stand. You can't go wrong with a Sign Mission yard sign! Product Details: Indoor and Outdoor Use Rust and Fade Resistant One-Sided OR Double-Sided Dimensions: 12in X 16in Or 18in X 24in Or 24in X 36in Indoor and Outdoor Use Outdoor durable corrugated plastic, high-quality vinyl graphics, with premium-grade ink
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Lawn Mower Blades 2-pc Set, Gator G3, 19-1/2'' 96-309 for 38'' Deck, fits John Deere (528928)
- PET LODGE Feeder W/Sifter Bottom W/O Lid (AF7S)
- NATIONAL HARDWARE GATE LATCH BLACK 10.29""L (N236-729)
- LOGO BRANDS FL State Round Table (136-31)
- SIGNMISSION Corrugated Plastic Sign With Stakes 16in Circular-Merry Little Christmas (C-16-CIR-WS-Merry little Christmas)
- SIGNMISSION Vitamins & Supplements Yard Sign & Stake outdoor plastic coroplast window (C-1216 Vitamins & Supplements)
- CELEBRATIONS Sienna LED White 48 in. 3D Wire Buck Yard Decor (R6404128)
- IMPACT CANOPY Halloween Inflatable 5ft Cat in Pumpkin Patch (513000813)
- VICKERMAN C9 Faceted LED Cool White Twinkle Replacement Bulb 25 per Bag (XLEDC95T-25)
- ADMIRED BY NATURE 18 Christmas Gnome with LED Set of 2 (ABN5D007RDGY)
- IMPACT CANOPY Halloween Inflatable 8ft Frankenstein with Pumpkin (513000812)
- Signmission Outdoor Holiday Décor