Shop All Banners
Signmission
Happy Holidays Banner Concession Stand Food Truck Single Sided
Mfr # B-72-30085
Zoro # G009667706
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- UV Resistant Yes
- Size 24 in x 72 in
- Height 72 in
- Sign Mounting Style Mounting Holes
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-72-30085
- Zoro # G009667706
- UPC # 196617395407
- Country of Origin United States
- Category Banners
Dimensions
Size | 24 in x 72 in |
Height | 72 in |
Length | 24 in |
Details
UV Resistant | Yes |
Sign Mounting Style | Mounting Holes |
Double-Sided | No |
Thickness | 0.1 in |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 50 ft L x 0.5 mm H x 30 ft W Heavy Duty 16 Mil Tarp, Green/Black, Polyethylene (CT-303-30X50)
- PANACEA 9 in H X 14 in D Resin Wicker Hanging Basket White (82304)
- MTD Actuator-Lug (731-10483A)
- GENOVA Genova 70736 90° Double 1/4 Bend Elbow (672263)
- SIGNMISSION ORCHIDS BANNER SIGN flower orchid stand bulb florist flower shop shoppe (B-120 Orchids)
- SIGNMISSION E-CIGS & E-LIQUIDS BANNER SIGN smoking head shop cigarette vape vaporize (B-Ecig & Eliquid)
- SIGNMISSION Macarons Banner Concession Stand Food Truck Single Sided (B-96 Macarons19)
- SIGNMISSION Now Hiring Customer Service Reps Banner Apply Inside Accepting Application Single Sided (B-30227)
- SIGNMISSION WE BUY COINS BANNER SIGN cash rare gold signs sell trade collector silver (B-72 We Buy Coins)
- SIGNMISSION BEEF BRISKET BANNER SIGN slow cooked bar b que texas smoked sandwich (B-Beef Brisket)
- SIGNMISSION French Fries Banner Concession Stand Food Truck Single Sided (B-120 French Fries19)
- Signmission Banners