Shop All Floor Signs
Signmission
Handicapped Sign Arrow Non-Slip Floor Graphic, 7in Vinyl Decal, 7" x 7", FD-2-C-7-99984
Mfr # FD-2-C-7-99984
Zoro # G209626879
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.01 in
- Height 7 in
- Sign Mounting Style Self Adhesive
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # FD-2-C-7-99984
- Zoro # G209626879
- UPC # 807330747779
- Country of Origin United States
- Category Floor Signs
Dimensions
Width | 0.01 in |
Height | 7 in |
Length | 7 in |
Size | 7" |
Details
Sign Mounting Style | Self Adhesive |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 0.1 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR accuFit Disposable Foam Ear Plugs, Bullet Shape, 30 dB, Orange, 200 PK (18-10001)
- BRADY Safety Glasses Holder, 11-3/4in.H, Acrylic (GH20N)
- PLASTICADE Sign Base with Wheels and Post, Rubber 60 lbs. (800-RB-60WHL-60PK-KIT)
- SELLSTROM Safety Goggles, Clear Anti-Fog Lens, 880 Series (S88010)
- SIGNMISSION Caution-Hot Work Zone 18in Non-Slip Floor Marker, 3PK, 16 in L, 16 in H, FD-2-R-16-3PK-99863 (FD-2-R-16-3PK-99863)
- SIGNMISSION Gloves Required 16in Non-Slip Floor Marker, 16" x 16", FD-2-C-16-99930 (FD-2-C-16-99930)
- SIGNMISSION Keep Area Clear 18in Non-Slip Floor Marker, 16" x 16", FD-R-16-99837 (FD-R-16-99837)
- SIGNMISSION Electrical Panel 18in Non-Slip Floor Marker, 16" x 16", FD-2-R-16-99851 (FD-2-R-16-99851)
- SIGNMISSION Electrical Panel 18in Non-Slip Floor Marker, 6PK, 16 in L, 16 in H, FD-2-R-16-6PK-99851 (FD-2-R-16-6PK-99851)
- SIGNMISSION Keep Aisle Clear Non-Slip Floor Graphic, 11in Vinyl Decal, 11" x 11", FD-X-11-99985 (FD-X-11-99985)
- VISUAL WORKPLACE Arrow Symbol, 6", Orange, PK20 (25-1001-6-628)
- Signmission Floor Signs