Shop All Parking Signs
Signmission
Handicapped Parking Vehicle Id Required Handicapped Heavy-Gauge Alum Sign, 18" x 18", GW-1818-23912
Mfr # A-DES-GW-1818-23912
Zoro # G509597633
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-GW-1818-23912
- Zoro # G509597633
- UPC # 785590057794
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 1.31 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Size 11 Men's Western Boot Steel Work Boot, Brown (CMP1200 11M)
- GLOWEAR BY ERGODYNE XL Lime Performance Hi-Vis T-Shirt Black Bottom (8283BK)
- NOTRAX 7 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0037YB)
- EMI LED Safety Light, 11.5inH, Green/Red/White (3030)
- SIGNMISSION No Parking Symbol Within 30 Feet, Black & Gold Aluminum Architectural Sign, 18" x 24", BG-1824-22690 (A-DES-BG-1824-22690)
- SIGNMISSION Official Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Misc - Official Parking Only (A-1218 Misc - Official Parking Only)
- SIGNMISSION No Parking in Front of Doors Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23721 (A-1218-23721)
- SIGNMISSION Reserved For Security, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24791 (A-1218-24791)
- SIGNMISSION Fork Truck Parking And Charging Station OSHA Notice Sign, Vinyl Decal, 5in W x 7in L, 2PK (OS-2PACK-NS-D-57-V-12880)
- SIGNMISSION 15 Minute Parking Loading and Unloading Only Heavy-Gauge Alum. Sign, 12" x 18", A-1218-24597 (A-1218-24597)
- SIGNMISSION No Parking Loading Zone, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25021 (A-1218-25021)
- Signmission Parking Signs