Shop All Parking Signs
Signmission
Handicapped Parking Vehicle Id Required Handicapped Heavy-Gauge Alum Sign, 18" x 18", G-1818-23912
Mfr # A-DES-G-1818-23912
Zoro # G209598411
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-G-1818-23912
- Zoro # G209598411
- UPC # 196617289010
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Adjustable Positioning Lanyard, 10 ft., Blue (1234088)
- KONG USA Directional Connector Carabiner, Auto-Lock, 89mm Length, Aluminum Alloy, Black (7000XGNN0K)
- FALLTECH Temporary Horizontal Lifeline (6033024)
- ORAFOL 12''X18'' No Dumping Violators will be Prosecuted Sign, Alum .080, Laminated, Oralite 5900 Reflective (SD4000085)
- SIGNMISSION Handicapped Symbol With Handicapped Parking Permit Aluminum, 12" x 18", A-1218-25183 (A-1218-25183)
- SIGNMISSION OSHA Sign, Stop Parking Ramp Closed For Cleaning Do, 18in X 12in Decal, 12" W, 18" L, Landscape (OS-NS-D-1218-L-18485)
- SIGNMISSION Reserved Parking With Handicapped Symbol And Arrow Aluminum, 12" x 18", A-1218-24776 (A-1218-24776)
- SIGNMISSION Parking With Up Arrow, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-24898 (A-1218-24898)
- SIGNMISSION No Parking Private and Active Driveway Do Not Block Unauthorized Vehicles Will Be Cit, RW-1824-23801 (A-DES-RW-1824-23801)
- SIGNMISSION Motorcycle Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25112 (A-1218-25112)
- LYLE Compact Car Parking Sign, 18" x 12, T1-1036-EG_12x18 (T1-1036-EG_12x18)
- Signmission Parking Signs