Shop All Parking Signs
Signmission
Handicapped Parking Heavy-Gauge Aluminum Architectural Sign, 24" x 18", BW-1824-24629
Mfr # A-DES-BW-1824-24629
Zoro # G509595882
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BW-1824-24629
- Zoro # G509595882
- UPC # 196617273507
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 2 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Replacement Lens, ATPV 40 cal/sq cm (4000-PP)
- MACURCO Horn Strobe Alarm, 4-3/4" L, 2" W, LED (HS-R)
- STEINER INDUSTRIES MIG Welding Gloves, Goatskin Palm, L, PR (0255-L)
- SUPERIOR Cut Resistant Coated Gloves, A5 Cut Level, Polyurethane, 9, 1 PR (STAFGPU-9)
- SIGNMISSION Parking Area with Upper Right Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23463 (A-1218-23463)
- SIGNMISSION No Parking Sign No Truck Parking Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-23662 (A-1824-23662)
- SIGNMISSION Designer Series-Private Property No Parking Or Trespassing With Symbols, 24" x 18", BS-1824-9916 (A-DES-BS-1824-9916)
- SIGNMISSION No Truck Sign No Truck Parking, Red & White Aluminum Architectural Sign, 18" x 18", RW-1818-23560 (A-DES-RW-1818-23560)
- SIGNMISSION OSHA Sign, No Parking On Grass Will Be With Symbol, 10in X 7in Rigid Plastic, 7" W, 10" L, Landscape (OS-NS-P-710-L-14722)
- SIGNMISSION Parallel Parking Only with Bidirectional Arrow Heavy-Gauge Alum. Sign, 12" x 18", A-1218-23506 (A-1218-23506)
- SIGNMISSION Ev W/ Electric Vehicle Charging Station Graphic Heavy-Gauge Alum Parking, 18" x 24", A-1824-24089 (A-1824-24089)
- Signmission Parking Signs