Shop All Parking Signs
Signmission
Handicapped Parking HandicappedHeavy-Gauge Aluminum Architectural Sign, 24" x 18", BW-1824-23918
Mfr # A-DES-BW-1824-23918
Zoro # G309596164
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BW-1824-23918
- Zoro # G309596164
- UPC # 196617251635
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silv, 15 1/8in, 3W (EDGNY 2 R M4)
- ALLEGRO INDUSTRIES Inlet Filter (9700-07)
- STORAGE BATTERY SYSTEMS Replacement Sensor, Detects Hydrogen (H2-SENSOR-100FT)
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F73)
- SIGNMISSION Two Hour Parking Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22779 (A-1218-22779)
- SIGNMISSION Reserved Parking Sign 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Tenant Parking - Re P O (A-1218 Tenant Parking - Re P O)
- SIGNMISSION Fire Lane Keep Clear All Times W/ Graphic Alum Rust Proof Parking Sign, 18" x 24", A-1824-23984 (A-1824-23984)
- SIGNMISSION No Overnight Parking Violators Towed 12inx18in Heavy Aluminums, A-1218 Tow Away Parkings - Ovni Pk (A-1218 Tow Away Parking Signs - Ovni Pk)
- SIGNMISSION No Parking Violators Towed Away Owners Expense Heavy-Gauge Alum Parking, 24" L, 18" H, A-1824-23641 (A-1824-23641)
- SIGNMISSION Reserved Parking-Employee of the Month Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23149 (A-1218-23149)
- SIGNMISSION Private Parking Lot Violators Towed Away Vehicle Owners Expense Alum, 18" L, 18" H, BS-1818-23267 (A-DES-BS-1818-23267)
- Signmission Signs