Shop All Parking Signs
Signmission
Handicapped Parking HandicappedHeavy-Gauge Aluminum Architectural Sign, 18" x 18", BU-1818-23918
Mfr # A-DES-BU-1818-23918
Zoro # G209599159
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-BU-1818-23918
- Zoro # G209599159
- UPC # 196617288693
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Notice Temporarily Out Of Service Tag, Pk25 (RPT148)
- MOON AMERICAN Rocker Lug, FNHxMNPSH, 1-1/2 In (369-1521514)
- HONEYWELL UVEX Safety Glasses, Amber Scratch-Resistant (S3242)
- BRADY Number Label, 8, 3/4in.Hx21/32in.W, Vinyl (9712-8)
- SIGNMISSION No Truck Sign No Truck Parking, Red & White Aluminum Architectural Sign, 18" x 18", RW-1818-23560 (A-DES-RW-1818-23560)
- SIGNMISSION Reserved Parking with double arrow 12inx18in Heavy Gauge Aluminums, A-1218 Reserved Parkings - Re do (A-1218 Reserved Parking Signs - Re do)
- SIGNMISSION No Stopping Fire Lane-Refer to CVC 22500.1 Alum Rust Proof Parking Sign, 18" x 24", A-1824-23576 (A-1824-23576)
- SIGNMISSION No Parking Any Time Violators Towed Away At Vehicle Owner Expense 12inx18in, A-1218 No Park (A-1218 No Parking Signs - Violators Ex)
- SIGNMISSION Only for Customers During Normal Business Hours No Overnight Parking No Trucks at Any, BG-1824-23519 (A-DES-BG-1824-23519)
- SIGNMISSION Reserved For Doctors 12inx18in Heavy Gauge Aluminums, A-1218 Doctors - Reserved For Doctors (A-1218 Doctors - Reserved For Doctors)
- SIGNMISSION No Parking-Private and Active Driveway Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23801 (A-1218-23801)
- Signmission Parking Signs