Shop All Parking Signs
Signmission
Handicapped Parking Handicapped, Black & Gold Aluminum Architectural Sign, 18" x 18", BG-1818-23918
Mfr # A-DES-BG-1818-23918
Zoro # G109589236
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-BG-1818-23918
- Zoro # G109589236
- UPC # 785590043025
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 1.31 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY WORKS Safety Works 242343 Twin Leg Adjustable Lanyard Heavy Duty Protective Cover (242343)
- ULTRATECH Drain Seal, 36 In. L, 58 In. W (2125)
- SUPERIOR GLOVE Needlestick-Resist Gloves, Size 10, PR (S10LXPB-10)
- ISOTUNES ISOtunes Sport ADVANCE Bluetooth Hearing Protection Earbuds (IT-34)
- SIGNMISSION Reserved Parking for Pastoral Staff Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23084 (A-1218-23084)
- SIGNMISSION Doctors Parking Only With Bidirectional Arrow Heavy-Gauge Alum. Sign, 12" x 18", A-1218-24136 (A-1218-24136)
- SIGNMISSION Handicapped Parking $250 Fine Section 4511.69 Ohio Revised Code Parking, A-1824-23919 (A-1824-23919)
- SIGNMISSION No Overnight Truck Parking Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-23822 (A-1824-23822)
- SIGNMISSION No Parking Do Not Block Entrance Heavy-Gauge Aluminum Architectural Sign, 18" x 18", G-1818-23752 (A-DES-G-1818-23752)
- SIGNMISSION Short Term Parking Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22967 (A-1218-22967)
- SIGNMISSION No Parking Dumpster Area Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23747 (A-1218-23747)
- Signmission Signs