Shop All Parking Signs
Signmission
Handicapped Parking-Compact Vehicle Only, Green & White Aluminum Sign, 18" x 24", GW-1824-23914
Mfr # A-DES-GW-1824-23914
Zoro # G509586620
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-GW-1824-23914
- Zoro # G509586620
- UPC # 785590013684
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 3 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO High-Visibility Vest, Green, 2XL/3XL (B123-2X-3X)
- NEVS 1/2" Color Coding Dots Blue - Roll Form (DOT-12RL Blue)
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. Red Plastic Chain (50005-50)
- HONEYWELL NORTH Respirator Refresher Wipe Pads, 100PK (7003-H5)
- SIGNMISSION Reserved Parking Sign 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Tenant Parking - Re P O (A-1218 Tenant Parking - Re P O)
- SIGNMISSION Compact Car Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Misc - Compact Car Only (A-1218 Misc - Compact Car Only)
- SIGNMISSION No Parking Do Not Block Dumpster Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BS-1818-23813 (A-DES-BS-1818-23813)
- SIGNMISSION Do Not Block Driveway 12inx18in Heavy Gauge Aluminums, A-1218 Driveway - Do Not Block Driveway (A-1218 Driveway - Do Not Block Driveway)
- SIGNMISSION Designer Series-No Parking Drop-off And Pick-up Only With Graphic, 18" x 18", BG-1818-9952 (A-DES-BG-1818-9952)
- SIGNMISSION Parking Lot Sign No Trucks Allowed, Black & Gold Aluminum Sign, 18" x 18", BG-1818-23419 (A-DES-BG-1818-23419)
- SIGNMISSION Reserved Parking-for Senior Adults Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-23148 (A-1824-23148)
- Signmission Signs