Shop All Parking Signs
Signmission
Handicapped Parking $50 to $300 Fine Heavy-Gauge Aluminum Sign, 18" x 18", G-1818-24660
Mfr # A-DES-G-1818-24660
Zoro # G509597770
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-G-1818-24660
- Zoro # G509597770
- UPC # 196617277185
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER PRODUCTS Stair Nosing, Gray, 60in W, Cast Alum, AG101.4-5 (AG101.4-5)
- IMPACTO Overshoe Stl Toe Guard, Unisex, 2XL, Blk, PR (IMPACTOEXXL)
- CARHARTT Bib Overalls, 32" Waist Sz, 30" Inseam, Brn (102776-211-32x30)
- NANO MAGIC Lens Cleaning Wipes 300 Pack, 1ct (88300NML)
- SIGNMISSION Only for Customers During Normal Business Hours No Overnight Parking No Trucks at Any, RW-1818-23519 (A-DES-RW-1818-23519)
- SIGNMISSION Designer Series-No Parking Drop-off And Pick-up Only With Graphic, 18" x 18", BG-1818-9952 (A-DES-BG-1818-9952)
- SIGNMISSION PARK HERE BANNER SIGN parking garage valet car automobile short term, 120" x 48", B-120 Park Here (B-120 Park Here)
- SIGNMISSION No Parking Private and Active Driveway Do Not Block Unauthorized Vehicles Will Be Cit, A-1824-23801 (A-1824-23801)
- SIGNMISSION Valet Parking with Left Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22750 (A-1218-22750)
- SIGNMISSION No Parking Customer Parking Only No Ove Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23754 (A-1218-23754)
- SIGNMISSION Do Not Block Vehicle Access Needed at A Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24153 (A-1218-24153)
- Signmission Signs