Shop All Parking Signs
Signmission
Handicapped Parking $250 Fine Section 4511.69 Ohio Revised Code Parking, A-1824-23919
Mfr # A-1824-23919
Zoro # G209593874
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1824-23919
- Zoro # G209593874
- UPC # 785590113094
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 3 lb |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Enter At Your Own Risk Sign, Portrait (OS-NS-P-710-V-12068)
- BRADY Push Button Lockout, 16mm, Plastic (130819)
- BOLLE SAFETY Safety Glasses, Gray Polycarbonate Lens, Anti-Fog ; Anti-Static ; Anti-Scratch (40302)
- KISHIGO Safety Vest, Zipper, Black, 4XL/5XL (B100-4X-5X)
- SIGNMISSION Designer Series-Private Property No Parking Or Trespassing With Symbols, 24" x 18", BS-1824-9916 (A-DES-BS-1824-9916)
- SIGNMISSION Reserved Parking Truck Parking W/ Bidirectional Arrow Alum Parking Sign, 18" x 24", A-1824-23031 (A-1824-23031)
- SIGNMISSION 30 Minute Parking Heavy-Gauge Aluminum Architectural Sign, 24" x 18", BS-1824-24427 (A-DES-BS-1824-24427)
- SIGNMISSION No Parking Between Signs With Right Arrow, Heavy-Gauge Aluminum, 12" x 18", A-1218-25054 (A-1218-25054)
- SIGNMISSION Tenant Parking Display Permit Violators Towed Owner Expense Alum Sign, 18" L, 24" H, BS-1824-22826 (A-DES-BS-1824-22826)
- SIGNMISSION Truck Sign Truck Parking Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-22785 (A-1824-22785)
- NMC Reserved Parking Van Accessible Sign (TM144J)
- Signmission Signs