Shop All Parking Signs
Signmission
Handicap Parking Please Considerate W/ HandicapHeavy-Gauge Aluminum Sign, 18" x 18", BG-1818-23921
Mfr # A-DES-BG-1818-23921
Zoro # G509589317
$38.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # A-DES-BG-1818-23921
- Zoro # G509589317
- UPC # 785590042998
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 1.31 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Premium Surveyors Vest, XXL (US375)
- FRED SILVER Full Dome Safety Mirror (DOMEX-ST-36)
- SIGNMISSION Safety Sign, OSHA Notice, 24" Height, For Entry Press Red Intercom Button Sign, Portrait (OS-NS-D-1824-V-12848)
- ALLEGRO INDUSTRIES Calibration Zero Gas 17 Liter Bottle (9872-62)
- SIGNMISSION No Parking Do Not Block Entrance, Green & White Aluminum Sign, 18" x 18", GW-1818-23752 (A-DES-GW-1818-23752)
- SIGNMISSION OSHA Notice Sign, NOTICE Do Not Park With Symbol, 18in X 12in Aluminum, 12" W, 18" L, Portrait (OS-NS-A-1218-V-15473)
- SIGNMISSION Tow Zone Assigned Parking Spaces on These Premises Violators Will Be Towed Away at Ve, A-1824-22797 (A-1824-22797)
- SIGNMISSION Parking Lot Sign No Trucks Allowed Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-23419 (A-1824-23419)
- SIGNMISSION Ambulance Parking Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25305 (A-1218-25305)
- SIGNMISSION Parking Restriction Visitor Parking Only Unauthorized Vehicles Towed at Owner Expense, BW-1824-23367 (A-DES-BW-1824-23367)
- ACCUFORM TRAFFIC SIGN NO DOUBLE PARKING 18 X FRP316RA (FRP316RA)
- Signmission Parking Signs