Shop All Banners
Signmission
HALLOWEEN COSTUMES BANNER SIGN masks candy trick or treat holiday pumpkins
Mfr # B-Halloween Costumes
Zoro # G309667369
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 18 in x 48 in
- Width 0.01 in
- Thickness 0.1 in
- Length 18 in
- Height 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Signmission
- MFR # B-Halloween Costumes
- Zoro # G309667369
- UPC # 766897885099
- Country of Origin United States
- Category Banners
Dimensions
Size | 18 in x 48 in |
Width | 0.01 in |
Length | 18 in |
Height | 48 in |
Details
Thickness | 0.1 in |
Sign Material | Vinyl |
Double-Sided | No |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Forged Pro Cut Bypass Pruner, 1" (BP 7200)
- CAMCO Rv Twist Connect Kit (39543)
- TOMAHAWK POWER Water Valve Spare Part for TMD14 Backpack Fogger (TMD14-WATER-VALVE)
- ZORO APPROVED SUPPLIER Sunrise Spas Co Top Load Replacement Filter Cartridge Compatible PPG50P4/6CH-49/FC-0314 (WS.SUN0314)
- SIGNMISSION SMOG CHECK BANNER SIGN auto automotive pollution car inspection (B-Smog Check)
- SIGNMISSION BBQ PULLED CHICKEN SANDWICH BANNER SIGN bbq sauce slow smoked barbeque (B-72 Bbq Pulled Chicken Sandwic)
- SIGNMISSION DEEP FRIED CHEESE BALLS BANNER SIGN beer battered on a stick cheddar (B-120 Deep Fried Cheese Balls)
- SIGNMISSION WE BUY COINS BANNER SIGN cash rare gold signs sell trade collector silver (B-72 We Buy Coins)
- SIGNMISSION BBQ RIBS BANNER SIGN barbque bar-b-q bbq signs bar-b-que pork beef (B-96 BBQ Ribs)
- SIGNMISSION WE FIX IPHONES BANNER SIGN cell smart phones unlock cellphones mobile repairs (B-We Fix iPhones)
- SIGNMISSION Baked Potatoes Banner Heavy Duty 13 Oz Vinyl with Grommets (B-Baked Potatoes)
- Signmission Flags, Banners & Accessories