Shop All Banners
Signmission
HALF PRICE SALE BANNER SIGN 1/2 huge retail clearance discount off everything
Mfr # B-Half Price Sale
Zoro # G409667283
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Material Vinyl
- Length 18 in
- Thickness 0.1 in
- Height 48 in
- Double-Sided No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-Half Price Sale
- Zoro # G409667283
- UPC # 766897884689
- Country of Origin United States
- Category Banners
Dimensions
Length | 18 in |
Height | 48 in |
Size | 18 in x 48 in |
Width | 0.01 in |
Details
Sign Material | Vinyl |
Thickness | 0.1 in |
Double-Sided | No |
UV Resistant | Yes |
Sign Mounting Style | Mounting Holes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAPIN 4 gal. ProSeries Diaphragm Pump Sprayer, Polyethylene Tank, Cone, Fan Spray Pattern (64800)
- ALLEN CO 40 in. Durango Rifle Case, Black (602-40)
- MTD Screw-3/8-16 X 2.2 (710-3011)
- OREGON Mower Blade (96-372)
- SIGNMISSION Now Hiring Bus Drivers Banner Apply Inside Accepting Application Single Sided (B-72-30207)
- SIGNMISSION STRAWBERRY FUNNEL CAKES BANNER SIGN bakery cake cookies pastry bread (B-120 Strawberry Funnel Cakes)
- SIGNMISSION COMPLETE AUTO REPAIR FREE ESTIMATES BANNER SIGN cars a/c brakes muffler (B-Complete Auto Repair Fre)
- SIGNMISSION END OF THE YEAR CLEARANCE SALE BANNER SIGN blow out 50% off (B-120 End Of The Year Clearanc)
- SIGNMISSION TRUCKLOAD SALE BANNER SIGN save big sale trailer load huge truck load (B-96 Truckload Sale)
- SIGNMISSION LOADED BAKED POTATO BANNER SIGN idaho fresh hot bacon cheese soup (B-120 Loaded Baked Potato)
- SIGNMISSION CHICKEN NUGGETS BANNER SIGN fried nuggets fingers tenders food white (B-120 Chicken Nuggets)
- Signmission Flags, Banners & Accessories