Shop All Banners
Signmission
HAIR CUTS BANNER SIGN men women girls boys stylist dresser walk ins
Mfr # B-120 Hair Cuts
Zoro # G009663050
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.01 in
- Sign Material Vinyl
- Length 48 in
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-120 Hair Cuts
- Zoro # G009663050
- UPC # 718088519955
- Country of Origin United States
- Category Banners
Dimensions
Width | 0.01 in |
Length | 48 in |
Height | 120 in |
Size | 48 in x 120 in |
Details
Sign Material | Vinyl |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Sign Mounting Style | Mounting Holes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECHO 16" 58V 4.0Ah Chain Saw (CCS-58VBT)
- A & I PRODUCTS Bushing, Machine 1" X 2" 18 Ga. (Wide Rim) 4" x6" x2" (A-MB30)
- KOHLER Seal Crankshaft (17 032 27-S)
- ORBIT Fan Spray Nozzle Plstc (58048N)
- SIGNMISSION SOD BANNER SIGN landscape landscaper for sale grass seed farm grasses (B-96 Sod)
- SIGNMISSION BUY HERE PAY HERE BANNER SIGN purchase buying comprando aqui paga (B-120 Buy Here Pay Here)
- SIGNMISSION Now Hiring Welders Banner Apply Inside Accepting Application Single Sided (B-30322)
- SIGNMISSION PIZZA by the SLICE BANNER SIGN shop new signs (B-Pizza by the Slice)
- SIGNMISSION BBQ PULLED CHICKEN SANDWICH BANNER SIGN bbq sauce slow smoked barbeque (B-72 Bbq Pulled Chicken Sandwic)
- SIGNMISSION Macarons Banner Concession Stand Food Truck Single Sided (B-96 Macarons19)
- SIGNMISSION NAILS BANNER SIGN nail salon manicure spa signs manicurist hair beauty (B-Nails)
- Signmission Banners