Shop All Banners
Signmission
GYROS BANNER SIGN greek gyro sign signs stand spanakopita
Mfr # B-120 Gyros
Zoro # G609663054
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Material Vinyl
- Thickness 0.1 in
- Length 48 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-120 Gyros
- Zoro # G609663054
- UPC # 670541437360
- Country of Origin United States
- Category Banners
Dimensions
Length | 48 in |
Height | 120 in |
Size | 48 in x 120 in |
Width | 0.01 in |
Details
Sign Material | Vinyl |
Thickness | 0.1 in |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Double-Sided | No |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO Vent Insulator Therml (45192)
- GARDENERS BLUE RIBBON Bamboo Stake, 3Ft, 25Pk, PK20 (BB3)
- STENS Hi-Lift Blade 330-719 For John Deere L120 , L130 Gx20250 Lawn Tractor (330-719)
- MAKITA 20" Guide Bar, 3/8", .050" (E-00131)
- SIGNMISSION STRAWBERRY SHORTCAKE BANNER SIGN bakery cake cookies pastry bread baker funnel (B-Strawberry Shortcake)
- SIGNMISSION Ramen Banner Concession Stand Food Truck Single Sided (B-30141)
- SIGNMISSION Get Your Flu Shot Here Today Banner Concession Stand Food Truck Single Sided (B-30071)
- SIGNMISSION Taco Tuesday Banner Concession Stand Food Truck Single Sided (B-30161)
- SIGNMISSION EBT CARDS BANNER SIGN accepted here Electronic Benefits Transfer signs (B-Ebt Cards)
- SIGNMISSION GELATO BANNER SIGN concession ice cream Italian homemade (B-120 Gelato)
- SIGNMISSION FIREWOOD BANNER SIGN fire wood split hickory cord delivered stacked (B-120 Firewood)
- Signmission Banners