Shop All Banners
Signmission
GUMBO BANNER SIGN louisiana creole andouille sausage homemade shrimp
Mfr # B-Gumbo
Zoro # G009667485
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Double-Sided No
- Thickness 0.1 in
- Sign Mounting Style Mounting Holes
- Height 48 in
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-Gumbo
- Zoro # G009667485
- UPC # 718088498489
- Country of Origin United States
- Category Banners
Dimensions
Height | 48 in |
Length | 18 in |
Width | 0.01 in |
Size | 18 in x 48 in |
Details
Double-Sided | No |
Thickness | 0.1 in |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Sign Material | Vinyl |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO TACTICAL Range Ready Bag, Black, 14 in. L (1312500)
- FIMCO 25GAL DLX Trail Sprayer (5303199)
- BIRDS CHOICE Birds Choice AR360 Arundale Sky Cafe Bird Feeder (AR360)
- KOHLER Pre-Cleaner (Km) (41 083 04-S)
- SIGNMISSION PORK RINDS BANNER SIGN pork skin skins rind signs (B-120 Pork Rinds)
- SIGNMISSION CANDY APPLES BANNER SIGN caramel apple cart signs taffy homemade candy fresh (B-Candy Apples)
- SIGNMISSION SHISH KABOBS Concession Decal beef kabob sign new cart trailer sticker (D-DC-16-Shish Kabobs)
- SIGNMISSION SCOOTER RENTAL BANNER SIGN scooter rent vespa shop travel mobility (B-120 Scooter Rental)
- SIGNMISSION HELP WANTED BANNER SIGN now hiring interview application job position (B-120 Help Wanted)
- SIGNMISSION POPSICLES BANNER SIGN sweets frozen fruit dessert ice pop stick freeze pop ice (B-Popsicles)
- SIGNMISSION WE BUY CARS BANNER SIGN vehicles cars automobiles buyer dealership (B-96 We Buy Cars)
- Signmission Banners