Shop All Parking Signs
Signmission
Guest Registration Parking Heavy-Gauge Aluminum Architectural Sign, 24" x 18", BS-1824-23923
Mfr # A-DES-BS-1824-23923
Zoro # G509591389
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BS-1824-23923
- Zoro # G509591389
- UPC # 196617251864
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Gloves, M, Black/Yellow, Spandex (CG40-75-009)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161405)
- PUMA SAFETY SHOES Size 5 Women's Athletic Shoe Steel Work Shoe, Gray (642915-5)
- SALISBURY Switchboard Mat, Black, 2ft. x 3ft. (M24-1Y)
- SIGNMISSION No Parking Anytime with Left Arrow Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23776 (A-1218-23776)
- SIGNMISSION No Parking Fire Lane Authorized Personnel Alum Rust Proof Parking Sign, 18" x 24", A-1824-23621 (A-1824-23621)
- SIGNMISSION Designer Series-The Boss Parks Here, Black & Gold Heavy-Gauge Aluminum, 18" x 18", BG-1818-9878 (A-DES-BG-1818-9878)
- SIGNMISSION No Parking 8:30AM To 5:30PM w/right arrow 12inx18in Heavy Gauge Alums, A-1218 No (A-1218 No Parking Signs - AM PM right)
- SIGNMISSION Parking Area Up Right Arrow Symbol Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24381 (A-1218-24381)
- SIGNMISSION No Parking No Parking Fire Department Connection Heavy-Gauge Aluminum Sign, 24" x 18", G-1824-23670 (A-DES-G-1824-23670)
- SIGNMISSION No Parking Loading Zone, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25021 (A-1218-25021)
- Signmission Parking Signs