Shop All Parking Signs
Signmission
Guest Parking W/ Bidirectional Arrow, Red & White Aluminum Sign, 18" x 18", RW-1818-23930
Mfr # A-DES-RW-1818-23930
Zoro # G509585982
product price: $38.69
/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-RW-1818-23930
- Zoro # G509585982
- UPC # 785590072308
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 18" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 1.31 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, White, Labels/Roll: 250 (M7-214-483)
- MAGID MultiMaster 5893PR Ambidextrous PVC Dotted Knit Gloves, 12PK (5893PR-J)
- BUFFALO TOOLS Industrial Rubber Floor Mat, 2 x 3 Ft. (RMAT23)
- MCR SAFETY Foam Latex Coated Gloves, Palm Coverage, Blue/Gray, S, PR (96731S)
- SIGNMISSION No Parking Violators Towed Away Owners Expense Heavy-Gauge Alum Parking, 24" L, 18" H, A-1824-23641 (A-1824-23641)
- SIGNMISSION Permit Parking Only Unauthorized Vehicles Towed 12inx18ins, A-1218 Permit Parkings - Permit Un (A-1218 Permit Parking Signs - Permit Un)
- SIGNMISSION Handicap Parking-Please Be Considerate Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23921 (A-1218-23921)
- SIGNMISSION Customer Parking Only No Overnight Park Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24206 (A-1218-24206)
- SIGNMISSION Reserved Parking for Visitors Unauthoriz Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23069 (A-1218-23069)
- SIGNMISSION Emergency Vehicles Only 12inx18in Heavy Gauge Aluminums, A-1218 Hospital - ER Vehicles Only (A-1218 Hospital - ER Vehicles Only)
- LYLE Reserved Parking Parking Sign, 18" x 12, FD01S (FD01S)
- Signmission Signs