Shop All Parking Signs
Signmission
Guest Parking 12inx18in Heavy Gauge Alum Signs, 18" L, 12" H, A-1218 Church - Guest Parking Only
Mfr # A-1218 Church - Guest Parking Only
Zoro # G509580048
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 12 in
- Sign Material Aluminum
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-1218 Church - Guest Parking Only
- Zoro # G509580048
- UPC # 670541441459
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 1 in |
Height | 12 in |
Length | 18 in |
Details
Sign Material | Aluminum |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Weight | 1.31 lb |
Description
This is a 12in x 18in heavy gauge aluminum sign designed for long lasting outdoor use. The sign is manufactured with radius corners and has predrilled mounting holes for easy installation.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPPLER Zytron 300 Coverall, Tan, 4X, 6PK (Z3H426TN--4X)
- ZORO SELECT Hard Hat Rack (6GLC3)
- 3M Wire Markr Refill, Printed, Slf-Adhes, PK50, SDR-90-99 (SDR-90-99)
- VALUGARDS Valugards PF, Vinyl Disposable Gloves, Vinyl, Powder-Free, S, 1000 PK, Clear (304340181)
- SIGNMISSION Tenant Parking Display Permit Violators Towed Owner Expense Alum Sign, 18" L, 24" H, BS-1824-22826 (A-DES-BS-1824-22826)
- SIGNMISSION Employee Of The Month, Heavy-Gauge Aluminum Rust Proof Parking Sign, 12" x 18", A-1218-25214 (A-1218-25214)
- SIGNMISSION Do Not Block Driveway Allow 10 Ft Clearance on Either Side Parking, A-1824-24168 (A-1824-24168)
- SIGNMISSION Private Way Violators Will Towed Away, Red & White Aluminum Sign, 18" x 24", RW-1824-23237 (A-DES-RW-1824-23237)
- SIGNMISSION No Parking Private Property Vehicles Ticketed Towed Owners Expense Alum, 24" L, 18" H, A-1824-23798 (A-1824-23798)
- SIGNMISSION Reserved Parking Employee of the Quarter Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23135 (A-1218-23135)
- ZING Reserved Handicap Parking Sign, 18"X12, 2197 (2197)
- Signmission Parking Signs