Shop All Parking Signs
Signmission
Guest Check in Choose Your Limit Minute Parking Heavy-Gauge Aluminum Sign, 24" x 18", G-1824-23932
Mfr # A-DES-G-1824-23932
Zoro # G509582400
product price: $50.65
/ea
$50.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 24 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-G-1824-23932
- Zoro # G509582400
- UPC # 196617252342
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 24 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 2 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Group Lockout Box, 10 Locks Max, Yellow (LG252M)
- CONDOR Bouffant Cap, PP, 24 In, Green, PK1000 (23KX23)
- PIONEER Safety Rain Suit, Hi-Vis Orange, 3XL (V1080160U-3XL)
- MAGID ROC GP150 Polyurethane Palm Coated Gloves, 12PK (GP150-10)
- SIGNMISSION Parking Reserved for Employee of Quarter Alum Rust Proof Parking Sign, 18" x 24", A-1824-23390 (A-1824-23390)
- SIGNMISSION Patient Parking Only 12inx18in Heavy Gauge Aluminums, A-1218 Hospital - Patient Parking Only (A-1218 Hospital - Patient Parking Only)
- SIGNMISSION Private Parking Unauthorized Vehicles Towed 12inx18in Aluminums, A-1218 Tow Away Parkings - Priv (A-1218 Tow Away Parking Signs - Priv)
- SIGNMISSION Emergency Vehicles Only 12inx18in Heavy Gauge Aluminums, A-1218 Hospital - ER Vehicles Only (A-1218 Hospital - ER Vehicles Only)
- SIGNMISSION Do Not Park in Front of Door Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24145 (A-1824-24145)
- SIGNMISSION Valet Parking Only Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-22758 (A-1824-22758)
- NMC Handicapped Parking Permit Required Sign, TM84J (TM84J)
- Signmission Parking Signs