Shop All Parking Signs
Signmission
Guest Check in Choose Your Limit Minute Parking, Black & Gold Alum Sign, 18" x 24", BG-1824-23932
Mfr # A-DES-BG-1824-23932
Zoro # G509581311
product price: $52.99
/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24"
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BG-1824-23932
- Zoro # G509581311
- UPC # 785590246181
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 24" |
Height | 18 in |
Length | 18" |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Weight | 3 lb |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPAC 3-PLY SURIGICAL MASK ASTM LEVEL 2 WRAPEPED (D8012-10 WRAPPED)
- AVENGER SAFETY FOOTWEAR Size 8.5 FOREMAN ROMEO CT, WOMENS PR (A7120-8.5W)
- FRONTLINE MEGApod Confined Space 7' Aluminum Tripod with 60' Winch and 3-Way SRL (TAN07RURP)
- PROPAC HARD HAT CERT (PRO-3) (C2002)
- SIGNMISSION No Parking Do Not Block Gate Heavy-Gauge Aluminum Architectural Sign, 24" x 18", TG-1824-23812 (A-DES-TG-1824-23812)
- SIGNMISSION Charging Station Electric Car Parking O Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24282 (A-1218-24282)
- SIGNMISSION Exit Only, Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" L, 12" H, A-1218-25203 (A-1218-25203)
- SIGNMISSION Employee of the Week Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24102 (A-1824-24102)
- SIGNMISSION Valet Parking with Right Arrow Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BW-1818-22749 (A-DES-BW-1818-22749)
- SIGNMISSION Compact Car Parking W/ Bidirectional Arrow Alum Rust Proof Parking Sign, 18" x 24", A-1824-24253 (A-1824-24253)
- NMC State Handicapped Parking Sign Georgia, TMS314G (TMS314G)
- Signmission Parking Signs