Shop All Wall Art & Decor
Signmission
Grandpa The Legend Circle Corrugated Plastic Sign
Mfr # C-16-CIR-WS-Grandpa the legend
Zoro # G309704491
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Mounting Style Yard Stakes
- Height 16 in
- Length 16 in
- Double-Sided No
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # C-16-CIR-WS-Grandpa the legend
- Zoro # G309704491
- Country of Origin United States
- Category Wall Art & Decor
Dimensions
Height | 16 in |
Length | 16 in |
Width | 0.04 in |
Details
Sign Mounting Style | Yard Stakes |
Double-Sided | No |
UV Resistant | Yes |
Sign Material | Corrugated Plastic |
Thickness | 0.1 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Black Ignition Series Mid-Back Work Chair, Blk, 29" W 44" H, Padded T-Bar (HIWM3.A.H.U.CU10.T.SB)
- KASON Reversible Cam-Rise Hinge, 1-1/8" Offset (11245000112)
- BAXTON STUDIO Abbey Modern Bohemian Natural Brown Antique Rattan Dining Chair (219-12717-ZORO)
- LIVING ACCENTS Fullerton Brown Square Aluminum Slat Top Side Table (ACE23007)
- SIGNMISSION Beer Zone Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999947)
- SIGNMISSION Emoji Masked Circle Corrugated Plastic Sign (C-36-CIR-Emoji Masked)
- SIGNMISSION Casino Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999922)
- SIGNMISSION Happy Easter Arrow Decal Funny Home Decor 24in Wide (D-A-8-999831)
- SIGNMISSION Emoji Yellow Smiling Circle Vinyl Laminated Decal (D-12-CIR-Emoji Yellow Smiling)
- SIGNMISSION Michigan Arrow Sign Funny Home Decor 18in Wide (P-ARROW-999745)
- CAROLINES TREASURES 11.5 x 11.75 in. Zebu Indicine Cow Love Metal Artwork Wall Decor (CK5252WALV)
- Signmission Wall Art & Decor