Shop All Safety Banners and Posters
Signmission
Good Housekeeping Promotes Do Your Part...Pick Up-Clean Up Banner Stand, 72" H, B-72-30073
Mfr # B-72-30073
Zoro # G209667315
product price: $49.95
/ea
$49.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 72"
- Width 72"
- UV Resistant Yes
- Double-Sided No
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-72-30073
- Zoro # G209667315
- UPC # 196617395285
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 72" |
Width | 72" |
Details
UV Resistant | Yes |
Double-Sided | No |
Thickness | 0.1 in |
Sign Mounting Style | Mounting Holes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Black with Yellow Border Smooth Drainage Mat 24 In W x 3 Ft L, 5/8 In (476)
- STEINER Stick Welding Gloves, Cowhide Palm, L, PR (2119B-L)
- CARHARTT Safety Glasses, Clear Scratch-Resistant (CH110S)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, M, Black, Spandex, Neoprene (EXO-MPLD-03-M)
- SIGNMISSION Safety Takes All of Us Banner Concession Stand Food Truck Single Sided, 96" H, B-96-30147 (B-96-30147)
- SIGNMISSION TEAMWORK GET JOB DONE! BANNER SIGN safety insurance signage, 96" H, B-96 Teamwork Get Job Don (B-96 Teamwork Get The Job Don)
- SIGNMISSION Safety Takes All of Us Banner Concession Stand Food Truck Single Sided, 120" H, B-120-30147 (B-120-30147)
- SIGNMISSION Safety Is Everyones Responsibility Banner Concession Stand Food Truck Single Sided, 48" H, B-30146 (B-30146)
- SIGNMISSION Safety Comes First Arrive Safe Work Safe Go Home Safe Banner Concession Stand Sided, B-72-30145 (B-72-30145)
- SIGNMISSION SETTING STANDARD QUALITY EXCELLENCE BANNER SIGN workplace, 72" H, B-72 Setting Standard Safety (B-72 Setting The Standard Safety)
- NATIONAL MARKER CO NMC Poster, Back Lifting Safety, 24 x 18 (PST001)
- Signmission Safety Banners and Posters