Shop All Safety Banners and Posters
Signmission
Good Housekeeping Promotes Do Your Part...Pick Up-Clean Up Banner Stand, 120" H, B-120-30073
Mfr # B-120-30073
Zoro # G609665652
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 120"
- Width 120"
- Double-Sided No
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-120-30073
- Zoro # G609665652
- UPC # 196617388843
- Country of Origin United States
- Category Safety Banners and Posters
Dimensions
Height | 120" |
Width | 120" |
Details
Double-Sided | No |
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Concrete Base with Square Post Sleeve Galvanized, ft. Concrete (Base); Galvanized Steel (U-Channel) (373-00919)
- ALLEGRO INDUSTRIES Allegro 7212-04 Dual-Flex Wrist Supports, Black, X-Large (7212-04)
- STRANCO Floor Sign, 17 in H, 17 in W, Vinyl, Circle, English, FS-17-123 (FS-17-123)
- ZORO SELECT Hazard Marking Tape, Roll, 12In W, 54 ft. L (8AAC3)
- SIGNMISSION SAFETY=SUCCESS WINNING FORMULA BANNER worker procedure osha safe workplace, B-Safety (B-Safety Success Winning Form)
- SIGNMISSION SAFETY IS TEAM EFFORT BANNER SIGN worker procedure osha workplace, 48" H, B-Safety Is Team Effort (B-Safety Is A Team Effort)
- SIGNMISSION Safety Comes First Arrive Safe Work Safe Go Home Safe Banner Concession Stand Sided, B-72-30145 (B-72-30145)
- SIGNMISSION SETTING STANDARD SAFETY QUALITY EXCELLENCE BANNER SIGN workplace, 96" H, B-96 Setting Standard Saf (B-96 Setting The Standard Saf)
- SIGNMISSION Safety Comes First Arrive Safe Work Safe Go Home Safe Banner Concession Stand Sided, B-96-30145 (B-96-30145)
- SIGNMISSION Safety Is Everyones Responsibility Banner Concession Stand Food Truck Single Sided, 48" H, B-30146 (B-30146)
- ACCUFORM Safety Record Signs, 29 x 20In, AL (SBSCK117)
- Signmission Safety Banners and Posters