Shop All Facility Signs
Signmission
Go Green Go Green Motorcycles Scooters Bicycles Heavy-Gauge Aluminum Sign, 18" x 18", BS-1818-23934
Mfr # A-DES-BS-1818-23934
Zoro # G009791371
product price: $39.59
/ea
$39.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.1 in
- Height 18 in
- Sign Mounting Style Mounting Holes
- UV Resistant Yes
- Thickness 0.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # A-DES-BS-1818-23934
- Zoro # G009791371
- UPC # 196617287887
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 0.1 in |
Height | 18 in |
Size | 18" x 18" |
Length | 18 in |
Details
Sign Mounting Style | Mounting Holes |
UV Resistant | Yes |
Thickness | 0.1 in |
Double-Sided | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Stanchion Dual Retractable Belt Barrier Black Post 11 ft. Black Belt (M630D-BK-BK-110)
- HONEYWELL NORTH 13" Chemical Resistant Gloves, Nitrile, 11, 1 PR (LA132G/11)
- ERGODYNE ProFlex 7040 Cut Resistant Food Grade Gloves, L, Lime, 1 Pair (18014)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SF3701SGAF-BLU)
- SIGNMISSION Flex Post Entrance with Straight Ahead Arrow Decal Only for Flex Paddle, A-DES-GW-1824-23957 (A-DES-GW-1824-23957)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Do Not Feed Or Touch The Animals Sign, Portrait (OS-NS-P-710-V-11274)
- SIGNMISSION 18 in Height, 0.12 in Width, Aluminum, 12" x 18", A-1218 Pet-Animal - BeConside (A-1218 Pet-Animal - BeConside)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 10" Height, Rigid Plastic, Generator Stop, Landscape (OS-EM-P-1014-L-10392)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Rigid Plastic, Universal Waste Storage Sign, Landscape (OS-NS-P-1014-L-18773)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Ladder Storage Sign, Landscape (OS-NS-D-710-L-13948)
- TABLECRAFT Braille Plst Sign, Women Restrm, ADA, 6"X9", 695634 (695634)
- Signmission Signs