Shop All Banners
Signmission
Get Your Flu Shot Here Today Banner Concession Stand Food Truck Single Sided
Mfr # B-30071
Zoro # G609661487
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Mounting Style Mounting Holes
- Thickness 0.1 in
- Height 48 in
- Length 18 in
- UV Resistant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-30071
- Zoro # G609661487
- UPC # 196617392048
- Country of Origin United States
- Category Banners
Dimensions
Height | 48 in |
Length | 18 in |
Size | 18 in x 48 in |
Details
Sign Mounting Style | Mounting Holes |
Thickness | 0.1 in |
UV Resistant | Yes |
Double-Sided | No |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Drier (RE24620)
- A.R. NORTH AMERICA Spring, VRT3 (ML0107720820)
- MILLER MFG Pail Rubber 12 Quart (DF-12)
- SIMPSON Cold Water Hose, 1/4 in. D, 25 Ft (40224)
- SIGNMISSION SWEET TEA BANNER SIGN ice iced drink cart stand cold drinks fresh brewed (B-Sweet Tea)
- SIGNMISSION Hot Dog Combo Banner Concession Stand Food Truck Single Sided (B-Hot Dog Combo19)
- SIGNMISSION STEAK ON A STICK BANNER SIGN meat steak beef bbq grill restaurant food (B-120 Steak On A Stick)
- SIGNMISSION THAI FOOD BANNER SIGN pad thai sushi satay curry spring rolls tofu take (B-Thai Food)
- SIGNMISSION SWEET TEA BANNER SIGN ice iced drink cart stand cold drinks fresh brewed (B-72 Sweet Tea)
- SIGNMISSION BACK TO SCHOOL SALE BANNER SIGN boys girls clothes save sale discount fall big (B-Back To School Sale)
- SIGNMISSION DISCOUNT CIGARETTES BANNER SIGN cheap tobacco smoking cigars smoke brand (B-72 Discount Cigarettes)
- Signmission Banners