Shop All Banners
Signmission
GELATO BANNER SIGN concession ice cream Italian dessert cold homemade
Mfr # B-Gelato
Zoro # G509667695
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 18 in x 48 in
- Thickness 0.1 in
- Double-Sided No
- UV Resistant Yes
- Height 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-Gelato
- Zoro # G509667695
- UPC # 22099387251
- Country of Origin United States
- Category Banners
Dimensions
Size | 18 in x 48 in |
Height | 48 in |
Width | 0.01 in |
Length | 18 in |
Details
Thickness | 0.1 in |
Double-Sided | No |
UV Resistant | Yes |
Sign Material | Vinyl |
Sign Mounting Style | Mounting Holes |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRACIDE Fireant Klr Oneshot 1.5# (HG-96849)
- OREGON PowerCut Bar, 3/8"Ptch, .063"Gauge, D009 Bar Mnt, 20" (203RNDD009)
- ARNOLD Maxi Edge Commercial Grade .105 in. D X 165 ft. L Trimmer Line (WLM-1105)
- BILLY GOAT O-Ring Belt, For Use with 5NLJ1 (350372-S)
- SIGNMISSION NACHOS & CHEESE BANNER SIGN snack melted mexican food tacos tex mex (B-120 Nachos & Cheese)
- SIGNMISSION Happy Mothers Day Banner Concession Stand Food Truck Single Sided (B-96-30086)
- SIGNMISSION STRAWBERRY FUNNEL CAKES BANNER SIGN bakery cake cookies pastry bread (B-120 Strawberry Funnel Cakes)
- SIGNMISSION DIVE SHOP BANNER SIGN diving gear scuba rental sale deep sea lessons (B-72 Dive Shop)
- SIGNMISSION CASH LOANS BANNER SIGN payday advance title pawn shop for gold (B-120 Cash Loans)
- SIGNMISSION Macarons Banner Concession Stand Food Truck Single Sided (B-96 Macarons19)
- SIGNMISSION GELATO BANNER SIGN concession ice cream Italian dessert cold homemade (B-72 Gelato)
- Signmission Banners