Shop All Banners
Signmission
GELATO BANNER SIGN concession ice cream Italian dessert cold homemade
Mfr # B-72 Gelato
Zoro # G509661457
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sign Material Vinyl
- UV Resistant Yes
- Sign Mounting Style Mounting Holes
- Size 24 in x 72 in
- Length 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Signmission
- MFR # B-72 Gelato
- Zoro # G509661457
- UPC # 22099387145
- Country of Origin United States
- Category Banners
Dimensions
Size | 24 in x 72 in |
Length | 24 in |
Width | 0.01 in |
Height | 72 in |
Details
Sign Material | Vinyl |
UV Resistant | Yes |
Sign Mounting Style | Mounting Holes |
Double-Sided | No |
Thickness | 0.1 in |
Description
This Banner is a great way to advertise your buisness This banner is made from heavy duty 13oz. outdoor vinyl and our inks are rated for 5+years of outdoor use and a lifetime of indoor use, Every SignMissionBanner features a High-Definition image and a glossy sheen that pops with color and is sure to bring in customers. Something for Everyone We have got a wide range of Banners just like this to promote your buisness, From Auto Repair to Yoga we have a banner for every need Colorful and Durable SignMission Banners are crafted with heavy duty 13oz. outdoor vinyl and and our inks are rated for 5+years of outdoor use, This banner can be rolled up and stored and will last for many years to come Product Details: Pre-Grommeted Mounting Holes Indoor and Outdoor Use Fade Resistant One-Sided Outdoor Heavy Duty 13oz. Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Hanger-Deck Lift (747-04401A)
- PANACEA POT TRELLIS BIRDS 40""BLK (84493)
- YARD TUFF Lawn & Garden Drag 4x4 (YTF-44516DH)
- KOHLER Fuel Pump Module Kit (25 755 73-S)
- SIGNMISSION FRITO PIE BANNER SIGN chili cheese corn chips texas style tamale fresh (B-120 Frito Pie)
- SIGNMISSION NOW HIRING BANNER SIGN apply inside hiring signs employment job jobs work (B-Now Hiring)
- SIGNMISSION CLEARANCE SALE BANNER SIGN retail signs huge 50% slashed discount bargain (B-Clearance Sale)
- SIGNMISSION VAPE SOLD HERE BANNER SIGN vapor pen liquid flavors smoke smoker hookah pen ecig (B-Vape Sold Here)
- SIGNMISSION FRESH MEAT BANNER SIGN butcher steak beef chicken pork ground (B-Fresh Meat)
- SIGNMISSION BINGO TONIGHT BANNER SIGN public welcome free cards cash play win (B-96 Bingo Tonight)
- SIGNMISSION WE BUY CARS BANNER SIGN vehicles cars automobiles buyer dealership (B-96 We Buy Cars)
- Signmission Flags, Banners & Accessories